3M Cubitron
Qk Change Disc, 3 in., Medium, 80, TSM, PK50
Mfr # 60410017564
Zoro # G9982856
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
Explore More Products
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in 7100076928
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 7000045179
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. 7000045233
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown 7000119205
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in 7100077047
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 7100006571
- 3M CUBITRON Fiber Disc Trial Pack, 2in., TR 60440296873
- 3M CUBITRON Quick Change Disc, Coated, 7" dia. 7010362308
- 3M CUBITRON Quick Change Disc, Coated, 4" dia. 7010361118
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TR, PK50 7000045166
- DISCO Grinding Discs, 24 Grit, 3", Grn Zirc, PK25 15104PK
- 3M Cubitron Quick Change Discs