Hexarmor
Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL
Mfr # AG8TW-XL (10)
Zoro # G9983163
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- ANSI/ISEA Cut Level A8
- Color Black
- Cut-Resistant Material SuperFabric(R)
- Sleeve Material SuperFabric(R)
Explore More Products
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S AG8TW-S (7)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, M AG8TW-M (8)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, L AG8TW-L (9)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XL 1010-XL (10)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green 2044-M (8)
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green 2044-XL (10)
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size 2XL AG10009V-XXL (11)
- HEXARMOR 19inch ProtectiveSleeve-ExtraLarge-Left AS019X-XL (10)(L)
- HEXARMOR 19inch Protective Sleeve-Small-Right AS019X-S (7)(R)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S KP1T18/S
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XL KOP1T22THXL
- Hexarmor Workwear and Protective Clothing