- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Cable and Wire Cutters
- /
- 7-1/2" Diagonal Cutters, Flush Cut, Carbon Steel
Shop Alternate Products
This Product is Discontinued
Channellock
7-1/2" Diagonal Cutters, Flush Cut, Carbon Steel (Discontinued)
Mfr # 728
Zoro # G9983741
This Product is Discontinued
Key Features
- Primary Application Cuts Medium, Hard, Soft, Piano Wire
- Overall Length 7 1/2 in
- Cutting Action Diagonal Cut
- Material Steel
- Insulated / Uninsulated Uninsulated
Customers Also Purchased
- Brand Channellock
-
MFR #
728
-
Zoro #
G9983741
- UPC # 025582168276
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/2 in |
Jaw Width | 5/8 in |
Jaw Length | 7/8 in |
Maximum Wire Cutting Diameter | 0.172 in |
Cutter Length | 7/8 in |
For Maximum Diameter Hard Steel | 3/64 in |
Overall Length Range | 6 - 8 in |
Details
Primary Application | Cuts Medium, Hard, Soft, Piano Wire |
Cutting Action | Diagonal Cut |
Material | Steel |
Insulated / Uninsulated | Uninsulated |
Handle Type | Dipped Handle |
Standards | ASMW B107 |
Voltage Rating | Not Rated |
Nonsparking | No |
Jaw Bend | 0 Degrees |
Handle Color | Blue |
Spring Return | No |
Cutting Capacity/Material | 11/64 in Soft, 3/32 in Hard, 3/64 in Med Hard, 5/64 in Piano |
Cut | Side |
Plier Product Group | Pliers |
Nose Type | Oval |
Features | Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife |
Plier Item | Diagonal Cutting Pliers |
Insulated | No |
Tether Capable | Not Tether Capable |
Wire Stripper | No |
Item | Diagonal Cutting Plier |
ESD Safe | No |
Tether Style | Not Tether Capable |
For Wire/Cable Type | Medium-Hard Wire, Music Wire, Soft Wire |
Blade Material | Steel |
Cutter Location | Side |
Handle Style | Pistol Grip |
Tether Ready | No |
Nose Shape | Oval |
Maximum Wire Cutting Gauge | 10 AWG |
Steel Type | High Carbon Alloy Steel |
Cut Profile | Standard |
ESD-Safe | No |
Grip Style | Standard Cushion |
Additional Tool Functions | Wire Cutter |
Non-Sparking | No |
Weight | 0.42 lb |
Plier Material | Steel |
Jaw Opening Type | Manual |
Cutter Type | Diagonal Cutting Pliers |
Jaw Thickness | 3/8 in |
Material Applications | Steel |
Head Offset Angle | 0 Degrees |
Plier Type | Diagonal Cutting Pliers |
Head Type | Straight |
Description
When you need to cut through piano wire, the Channe lLock 728 Diagonal Cutting Plier is the tool for the job. It has a long reach that allows you to get into hard-to-reach places. With its long reach and dipped handle, this diagonal cutting plier is easy to use. The diagonally serrated jaws are designed for flush cutting. They can also be used for cutting soft, medium and hard wires. This carbon steel diagonal cutting plier has a jaw width of 17/32 in.. The Channe lLock 728 Diagonal Cutting Plier is your go-to tool when it comes to jobs involving small wire or piano wire.