Honeywell Miller
Full Body Harness, Vest Style, 2XL, Polyester, Blue
Mfr # AAFW-QCBDP23XB
Zoro # G9984913
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Wind Energy
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
Explore More Products
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Blue AAFW-QCBDPSMB
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester, Green AC-TB2/3XL
- HONEYWELL MILLER Fall Protection Harness, Racing Style, 2XL, Polyester, Black/Green H7CC2A3
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Blue AAT-QCUB
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow H11110023
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester, Black RDT-TB-BDP/3XLBK
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Green R10CN-MB/S/MGN
- HONEYWELL MILLER Titan II T-Flex Stretchable Harness, Universal, 400 lb, 5000 lb Tensile, Mating Leg Strap Buckle, Ma TF4007/UAK
- HONEYWELL MILLER Miller H500 Harness, Vest Style, S/M, Polyester, Green H5ISP311021
- PEAKWORKS Full Body Harness, Vest Style, Universal, Polyester V8002230
- GEMTOR Full Body Harness, Vest Style, XS 900-0
- Honeywell Miller Harnesses