Zoro Select
Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr
Mfr # FL-LKH-5
Zoro # G9985403
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 5 in
- Floor Lock Retracted Height 5 5/8 in
- Floor Lock Extended Height 6 3/4 in
- Material Steel
- For Caster Mounting Height 5 5/8 in
Explore More Products
- ZORO SELECT Floor Lock, 4-5/16" x 5-1/2" Overall Size FF 200
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr FL-LK-4E
- ZORO SELECT General Purpose Floor Lock, Steel P-FL-650-14
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 5VP58
- ZORO SELECT Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr FL-LK-6EM
- ZORO SELECT Caster Swivel Lock, Plate Mounting Type RI-04.14
- ZORO SELECT General Purpose Floor Lock, Steel FF 150
- ZORO SELECT Floor Jack, 11-39/64" H, 15/16" Tube Size WH 250
- ZORO SELECT Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2 5VP61
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 89002
- VERSA-GUARD Add-On Locking Caster Feet, Yellow VG-1030
- Zoro Select Caster Sockets, Brackets & Floor Locks