Shop Alternate Products
This Product is Discontinued
Fiberfix
Heat Wrap, 2inx72in (Discontinued)
Mfr # 38501
Zoro # G9986742
This Product is Discontinued
Key Features
- Material Fiberglass
- Width 2"
- Length 70"
- Color Brown
- Includes Adhesive Strap, Gloves