Tarifold
Sign Holder, Clear, 9/32 in H, Adhesive, PK5
Mfr # P194750
Zoro # G9987214
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Mounting Style Adhesive Backing
- Sheet Capacity 1
- Sheet Size 8-1/2 in x 11 in
- Number of Pockets 5
Explore More Products
- TARIFOLD Document Desk Display Unit, 10 Green Pock D251
- TARIFOLD Document Display Mounting Bracket, Holds W200
- TARIFOLD Rotary Display Unit Base, 50 Pockets, White RA295W
- TARIFOLD Mounting Arm with 10 Pockets, Black DAA71
- TARIFOLD Rotary Reference Display, Desktop RA295A
- TARIFOLD Document Desk Display Unit, 10 Black Pock D271
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke D211
- TARIFOLD Sign Holder, Adhesive, Keep Out, PK2 P194993KP
- TARIFOLD Document Display, 10-Pocket, Wall-Mount, Black TFIV714527
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black DEF89105
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" 66701
- Tarifold Document Displays