Dayton
Swing Away Safety Guard, Cast Iron, White
Mfr # 36FX30
Zoro # G9987695
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Chuck Dia. (In.) 4 in
- Max. Stroke (In.) 7 in
- Min. Stroke (In.) 3 in
- Characteristics Scratch Resistant Polycarbonate Visor, Dimension 13-3/4 in L x 8 in W, Protects Operator From Contact with Spindle Drill Chuck Cutting Bit and Chips Before, During and After The Cutting Operation Guard Easily Swings Out and Away Allowing Quick Tool Changes
- Color White
Explore More Products
- PALMGREN Drill Press Guard, 2-1/8" Max 9615025
- ZORO SELECT Drill Press Guard, 3 in. Chuck 29DY70
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range 29DY67
- ZORO SELECT Drill Press Guard, 2-3/4 In. Chuck Dia. 29DY69
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. 29DY68
- NOVA Fence For 58000 And 83700 Dvr Drill Presses 9037
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard 17-985
- Dayton Power Drills