- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Warning & Marker Lights
- /
- LED Mini-Lightbar, Mag Mount, 15in, Amber
Shop Alternate Products
This Product is Discontinued
Federal Signal
LED Mini-Lightbar, Mag Mount, 15in, Amber (Discontinued)
Mfr # 454102HL-02
Zoro # G9988824
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes 10 ft Cord, Lighter Plug, Gasket, Magnetic Mount
- Mounting Magnetic Mount
Customers Also Purchased
- Brand Federal Signal
-
MFR #
454102HL-02
-
Zoro #
G9988824
- UPC # 604586779994
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3" |
Length | 15-4/5" |
Width | 8-3/8" |
Length - Vehicle Lighting | 15 4/5 in |
Width - Vehicle Lighting | 8 3/8 in |
Height - Vehicle Lighting | 3 in |
Manufacturers Warranty Length | 5 yr. |
Overall Height | 3 in |
Overall Diameter | Not Applicable |
Overall Depth | 8 3/8 in |
Overall Length | 15 5/16 in |
Battery Size | Not Applicable |
Details
Item | Mini Light Bar |
Color | Amber |
Voltage | 12V DC |
Lamp Type | Led |
Includes | 10 ft Cord, Lighter Plug, Gasket, Magnetic Mount |
Mounting | Magnetic Mount |
Standards | SAEJ845 |
Flash Type | 19 Flash Patterns |
Mounting - Vehicle Lighting | Magnetic |
Number of Heads | 26 |
Housing Material | Polycarbonate |
Base Material | Polycarbonate |
Lens Material | Polycarbonate |
Lighting Technology - Vehicle Lighting | LED |
Lamp Life | 100,000 hr |
Number of Flash Patterns - Vehicle Lighting | 23 |
Lens Color - Vehicle Lighting | Amber |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Flashes per Minute | Variable |
Light Type - Vehicle Lighting | Flashing |
Number of LEDs | 26 |
Current Drawn | 4 A |
Lens Color | Amber |
Number of Flash Patterns | 23 |
Power Source | Corded |
Light Color | Amber |
Shape | Rectangular |
Lighting Technology | LED |
Number of Bulbs | 26 |
Wattage | Not Applicable |
Mount Style | Surface |
Current | 4 A |
Compatible Vehicle Type | Not Applicable |
Includes Batteries | Not Applicable |
Electrical Connection | Plug |
Maximum Brightness | Not Applicable |
Mount Type | Magnetic |
Series | HighLighter |
Light Pattern | Flashing |
Vehicle Class | Not Applicable |
IP Rating | Not Applicable |
SAE Class Rating | SAE J845 Class 1 |
Installation Type | Permanent |
Installation Location | Rear, Roof |
Manufacturer Warranty | 5 yr |
Light Type | Mini Light Bar |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 15 5/16 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Not Applicable, Number of Heads 26
- Hazardous material