Hubbell
30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R
Mfr # HBL29W81BK
Zoro # G9990407
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L21-30R
- Voltage - Plugs and Receptacles 120/208V AC
- Wiring Style Standard
- Color - Plugs and Receptacles Black
Replacement Parts
Explore More Products
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire HBL15W47A
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC HBL2725SW
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC HBL26W81
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC HBL69W08
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow HBL15W49
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V HBL420R7W
- HUBBELL IEC Pin and Sleeve Inlet, 125A, 240/415V HBL5100B6WP
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red HBLS360R7W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red HBL320B7W
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal HBL2735SW
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R HBL2613SW
- Hubbell Watertight Devices