Makita
18V LXT® Dual Port Charger
Mfr # DC18RD
Zoro # G9991913
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
- For Use With 7.2V-18V LXT Li-Ion Batteries
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MAKITA GROUND ROD DRIVER HR3851 MP798132-2
- MAKITA Battery 40V, 8.0 Ah BL4080F
- MAKITA 18V LXT® Adapter, PDC01 191J50-7
- MAKITA 18V LXT® 9-1/4" Fan DCF203Z
- MAKITA 20" Contractor Tool Bag 831303-9
- MAKITA 18V LXT® 4.0Ah Battery, 2/pk BL1840B-2
- MAKITA Makita LXT Power Tool Battery, 6.0Ah, Lithium-Ion, 18V, 55 Min Charge Time BL1860B
- MAKITA 9.6V-18V NiCd Battery Charger DC1850
- MAKITA Makita 5-1/2 In. Hook And Loop Foam Polishing Pad, T-02680 T-02680
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion LC-56V4AAB
- MILWAUKEE TOOL 28-Volt Charger 48-59-2819
- Makita Cordless Tool Accessories