Redhat
24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size
Mfr # 8215G080-24/DC
Zoro # G9993331
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Center Line Pipe Center Size 5 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Explore More Products
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 0 psi Min Op Pressure Differential 8210G094
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size 8262H265
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size EF8210G030
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/4 in Pipe Size 8221G005
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size EF8210G095
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size EF8342G003
- REDHAT 24V DC 316 Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size EV8316G382V24/DCDD
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size EF8345G001
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size 8262H002LF 24/DC
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size 8263H305
- BRAY 24VDC SER63 SOLENOID NEMA4 630250-21401536
- Redhat Valves