- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog
Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (Discontinued)
Mfr # S2940XP
Zoro # G9994397
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Honeywell Uvex
-
MFR #
S2940XP
-
Zoro #
G9994397
- UPC # 603390130342
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Details
Eyewear Frame Style | Full-Frame |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2010 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No |
Frame Color | Black |
Series | Hypershock |
Frame Design | Wraparound |
Safety Glasses Frame Style | Full-Frame |
Metal Detectable | No |
Temple Color | Black |
X-Ray Dectectable | No |
Primary Frame Color | Black |
X-Ray Detectable | No |
Primary Lens Color | Clear |
Temple Style | Straight |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Adjustable Nose Piece | No |
Frame Type | Full-Frame |
Arm Tip Type | Straight |
Arm Color | Black |
Glasses Lens Coating | Anti-Fog ; Polarized ; Anti-Scratch |
Dielectric Protection | Yes |
Includes Polarized Lens Coating | Yes |
Includes Padded Nose Piece | No |
Frame Style | Wraparound |
Application | General Purpose |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Anti-Fog Lens Coating | Yes |
Glasses Frame Style | Wraparound with Side Protection |
Description
Safety Glasses, Series Hypershock(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010