Knipex
6 1/4 in End Cutting Plier Uninsulated
Mfr # 50 01 160
Zoro # G9994616
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extreme Wear Resistance, Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 0 in
- Jaw Width 0 in
- Material Tool steel
Explore More Products
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated 26 28 200 SBA
- KNIPEX 5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated 79 22 125
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated 77 42 115
- KNIPEX End Cutting Nippers, 8" End Cutting Nipp 68 01 200 SBA
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL 95 62 190 SBA
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated 70 02 160
- KNIPEX 7401140 5 0. 5 in. High Leverage Diagonal Cutters KNT-7401140
- KNIPEX Knipex KNT-4244280 11 in. Welding Grip Pliers KNT-4244280
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated 75 12 125
- EREM Cutter Oblique Nipper16Awgfull Flush 504E
- PROSKIT Slant Edge Cutting Plier 6 200-038
- Knipex Cutting Pliers