
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICRDS2F5WH
Zoro #
G209850250
UPC #
633758017763
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Texture
Ports
4
Performance
CAT5e, Video
Connector
8P8C, F-Type
Color XX
AL-Alomd, IV-Ivory, & WH-White
Gang
Single
Product Type
Faceplates
Style
Classic
Description
White 2 RJ-45 CAT 5e and 2 F-Type IDC Integrate Wall PlateProvides an integrated one-piece solution for CAT 5e, data, and audio applicationsIDC insulation displacement connection contacts are designed for repeated 110 termination providing long lasting performance and reliabilityGold plated F-type connector for improved performance with superior signal quality with minimal noiseQuick and easy installation with integrated color coded wiring diagrams requiring no additional assemblyEmbossed port labels eliminate the need for additional labeling or identification creating a cleaner appearanceRugged and durable constructionIncludes IDC caps to ensure the terminated wiring is secure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.