This item is Discontinued.

Icc Icc ICC-ICACSPP481 Tool- Multi-modular Connectors Removal ICC-ICACSPP481

Icc ICC-ICACSPP481 Tool- Multi-modular Connectors Removal (Discontinued)

  • Mfr # ICC-ICACSPP481
  • Zoro # G604087046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICACSPP481
Zoro #
G604087046
UPC #
633758092180
Country of Origin
China

Description

Features
  • ICC's new multi-modular connector removal tool is designed to remove modular keystone connectors quickly and effectively from a 1U 48-port high density modular blank patch panel (IC107BP481).
  • Perfect for removing jacks from 48-port high density 1U blank patch panel
  • Comfort grip handles for a secure grip
  • Spring-loaded for quick opening
  • Light weight, compact and durable design
  • Narrow profile head reaches into tight spaces
  • Can be sued for multi-purpose removal of modular keystone connectors.
  • Height - 7
  • Length - 4
  • Width - 1
  • Color - Black
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.