This item is Discontinued.

Icc Icc ICC-ICCMSRSFC2 Rack Shelf- 15 in. Deep- 3 Rms- 2 Pack ICC-ICCMSRSFC2

Icc ICC-ICCMSRSFC2 Rack Shelf- 15 in. Deep- 3 Rms- 2 Pack (Discontinued)

  • Mfr # ICC-ICCMSRSFC2
  • Zoro # G603970219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSRSFC2
Zoro #
G603970219
UPC #
633758037563
Country of Origin
China

Description

Features
  • Designed with durable steel construction, black powder coated, accommodates bulk equipment and supports up to 75lbs. load capacity
  • Designed to fit all standard 19 in. wide racks and cabinets
  • 2 and 3 rack mount spaces (RMS)
  • Used with all ICCMS distribution and cable management racks.
  • Height - 25
  • Length - 18
  • Width - 9
  • Color - Black
  • Item Weight - 15.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.