This item is Discontinued.

Icc ICC ICC-ICRESDC14K ICC ICC-ICRESDC14K Combo- Net Media Center- 14in ICC-ICRESDC14K

ICC ICC-ICRESDC14K ICC ICC-ICRESDC14K Combo- Net Media Center- 14in (Discontinued)

  • Mfr # ICC-ICRESDC14K
  • Zoro # G804087129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICRESDC14K
Zoro #
G804087129
UPC #
633758037006
Country of Origin
China

Description

Features
  • This 14 in. steel residential enclosure is designed for small homes multi-unit buildings and retrofitting existing homes
  • It has knockouts for cable routing pad lock option for access restriction and fits between 16 in. wall studs with 10 internal module mounting spaces or can be wall mounted
  • Designed with durable steel construction and has a white powder coating
  • Designed to serve as the central distribution point for voice data video audio and security services
  • Allows for internal modules to be mounted horizontally or vertically
  • Integrated snap-in module system
  • Includes 4 top 3 bottom 6 rear 4 side knockouts for routing cables and 4 cable tie points
  • Includes a knockout for an optional AC power outlet to provide power distribution
  • Designed with a pad lock option for additional security (pad lock not included)
  • Material - 20 GA CRS
  • Color - White
  • Finish - Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.