This item is Discontinued.

Icc Icc Iccmswmr15 Rack  Wall Mount  18    Deep  15 ICC-ICCMSWMR15

Icc Iccmswmr15 Rack Wall Mount 18 Deep 15 (Discontinued)

  • Mfr # ICC-ICCMSWMR15
  • Zoro # G504087283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSWMR15
Zoro #
G504087283
UPC #
633758000116
Country of Origin
China

Description

ICCMSWMR15 Wall mount rack - Wall mount rack- 15 RMS- Intended for installations that require more rack equipment- Includes 35.
  • 12 rack screws.
  • 125 lb load.
  • 15 RMS Self Squaring rack that can be used for mounting virtually any data or telecom component.
  • Quick and easy to assemble.
  • All steel construction.
  • Durable Black powder coat finish.
  • Includes rack screws.
  • All wall mount racks feature 125 lbs load capacity .
  • Dimensions: 18 x 19.8 x 30 inches.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.