This item is Discontinued.

Icc MODULE, SPEAKER, DUAL, FRONT.BACK BUTTON, IV IC107DSBIV

MODULE, SPEAKER, DUAL, FRONT.BACK BUTTON, IV (Discontinued)

  • Mfr # IC107DSBIV
  • Zoro # G809917315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC107DSBIV
Zoro #
G809917315
UPC #
633758035224
Country of Origin
Taiwan, Province of China

Description

Ivory Dual Button Speaker Keystone JackReduced outlet size with 1/2 the space required for dual speaker connections.Allows any 5.1, 6.1, or 7.1 surround sound home theatre system to be installed in a single gang outletAccepts up to 16 AWG speaker wire on front and rear connections+ and - designations on the black and red buttons for easy wire designationSame push button style but with rear crimp on connector available with P/N: IC107DSCxxCompatible with all standard faceplates, wall plates, Decora inserts, surface mount boxes, and blank patch panels.UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.