
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICCMSCMAV2
Zoro #
G809851312
UPC #
633758092425
Country of Origin
Taiwan, Province of China
Details
Material
ABS, UL 94V-0, 16 GA CRS
Mounting
Rack
Management Orientation
Horizontal
Surface Finish
Black Powder Coat
Color
Black
Rack Space
2
Product Type
Managers
Description
Cable Management Interbay Panel, 2 RMS, 6 Pack- Provides flexibility for front cable management with a neat and clean appearance- Designed with 5 horizontal rings to manage patch cords and cables- Designed to fit all standard 19In. racks and cabinets- 2 Rack Mount Spaces RMS- Removable cover included- Used with all ICCMS racks and brackets- ANSI/TIA-568-C and UL 1863 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.