This item is Discontinued.

Icc PATCH PANEL, CAT 6A, 24-P, 1RMS ICMPP246AU

PATCH PANEL, CAT 6A, 24-P, 1RMS (Discontinued)

  • Mfr # ICMPP246AU
  • Zoro # G809851145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICMPP246AU
Zoro #
G809851145
UPC #
633758038515
Country of Origin
Taiwan, Province of China

Details

Material
High-impact, flame retardant plastic, UL 94V-0
Spring Wire Contact Resistance
20 mohms max.
Mounting
Rack
Wire Gauge
23~24 AWG solid wire
Connector
8P8C
IDC Contact
Phosphor Bronze Alloy with 100µ, 1005 SN Alloy
Rack Space
1
Retention
50n (11 lbs sq) or 60s±5s
Spring Wire
Phosphor Bronze Alloy plated with 50µ gold over 70~100µ nickel
Insertion/Extractor
750 cycles min.
IDC Contact Resistance
2.5 mohms max.
Housing
High-impact, flame retardant plastic, UL 94V-0
IDC Housing
High-impact, flame retardant plastic, UL 94V-0
Ports
24
Temperature Range Storage
-40° to 70°c
Product Type
110 Panels
Electrical Insulation Resistance
500 mohms min @ 100v dc
Dielectric Withstanding Voltage
1000v dc or ac peak contact @ 60hz for 1 minute

Description

Cat6A 10Gig 24 Port Patch Panel Accommodates ICC CAT 6A UTP and FTP modular connectorDesigned to minimize the alien crosstalk for 10G applicationsIncludes rear cable management to facilitate proper bend radius of cableCompatible with standard 19In. distribution racks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.