Float Valve Kit, 1/8in., NPT, 1/4-20, Brass
- Zoro #: G0259178
- Mfr #: RMB25-1
$141.99
- Max. Pressure: 125 psi
- Item: Ice Bull Kit
- Max. Temp.: 200 Degrees F
Ice Bull #RMB25-1 Specifications
| |
Max. Pressure: 125 psi | Item: Ice Bull Kit |
Max. Temp.: 200 Degrees F | Material of Construction: Brass and Stainless Steel |
For Use With: Float Valves | Body Material: Brass and Stainless Steel |
Country of Origin (subject to change): United States |
Description
Ice Bull Kit, For Use With Float Valves, Max. Pressure 125 psi, Max. Temp. 200 Degrees F, Material of Construction Brass and Stainless Steel
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications. | |
*** | This is a restricted item. It cannot be used in the USA for potable water applications. |