Ice-O-Matic
21" W X 27" H X 24" D Ice Maker, Ice Production Per Day: 508 lbs.
Mfr # GEM0450W
Zoro # G4523123
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,230.99
Key Features
- Ice Production per Day 508 lbs.
- Cube Type Nugget
- Overall Width - Ice Machines 21"
- Overall Height - Ice Machines 27"
- Overall Depth - Ice Machines 24"
Explore More Products
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker ICEU220HA
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser CD40022
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker GEMU090
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser CD40130
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker ICEU150FA
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker CIM0430FA
- ICE-O-MATIC CIM0326HA Elevation Series 22'' Air Cooled Half Cube Ice Machine 330 lb. 458CI0326HAB
- ICE-O-MATIC 27" W X 37" H X 27" D Remote Condenser RGA-1061-HM
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker CIM0430FW
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 198 lbs. of Cubes in 24 Hrs CIM198
- ICE-O-MATIC 30-1/4" W X 35-5/8" H X 30-11/16" D Ice Dispenser IOD200
- Ice-O-Matic Ice Makers