30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 968 lb

  • Mfr # CIM1136FW

  • Zoro # G4028311


product price:  $7,299.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
968 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIM1136FW
Zoro #
G4028311
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Overall Height
26 7/8 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
968 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Color
Gray
Condenser Cooling
Water
Control Type - Ice Dispensers
Not a Dispenser
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Amps
11.8 A
Voltage
208/230V AC
Item
Ice Maker
Water Supply Connection Type
3/8 in FPT
Control Type
Not a Dispenser
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Current
11.8 A
Water Inlet Connection Type
FPT
Antimicrobial
Yes
Power Source
Electric
Minimum Water Pressure
20 psig
Drain Type
3/4 in FPT
Exterior Material
Plastic
Energy Star Compliant
No
Maximum Water Pressure
80 psig
Features
Smart LED Light, Unique Dual Exhaust
Refrigerant Type
R-404a
Frequency
60 Hz

Description

Ice Machine, Ice Production per Day 968 lb, Cube Type Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 11.8 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.