Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Commercial Ice Storage Bin, Commercial, 242 lb.
  • Zoro #: G0257671
  • Mfr #: B25PP
$1,185.05
  • Item - Ice Bins: Stationary Ice Storage Bin
  • Finish: Rotocast
  • Overall Width - Ice Machines: 30"
See full product details
This item ships free.

Ice-O-Matic #B25PP Specifications

  • Zoro #: G0257671
  • Mfr #: B25PP
Item - Ice Bins: Stationary Ice Storage Bin Finish: Rotocast
Overall Width - Ice Machines: 30" Overall Depth - Ice Machines: 31"
Item: Ice Storage Bin Agency Compliance: AHRI, NSF
Includes: (4) 6" Legs Requires: Mfr. No. KBT19
Ice Machine Storage Capacity: 242 lb. Ice Storage Capacity: 242 lb.
Overall Height - Ice Machines: 28" Width: 30"
Type: Commercial Height: 28"
Door Type: Top Hinged Depth: 31"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shop Zoro for all your ice machines and you'll also revel in our selection of accompanying items for ice solutions, including ice dispensers, ice storage bins, ice machine filters and even ice machine parts. Here are some important details for Ice-O-Matic Ice Storage Bin. Width: 30", Type: Commercial.

Reviews of Ice-O-Matic #B25PP