Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Commercial Ice Storage Bin, Commercial, 344 lb.
  • Zoro #: G0257665
  • Mfr #: B40PS
$1,156.67
  • Depth: 31"
  • Width: 30"
  • Door Type: Top Hinged
See full product details
This item ships free.

Ice-O-Matic #B40PS Specifications

  • Zoro #: G0257665
  • Mfr #: B40PS
Depth: 31" Width: 30"
Door Type: Top Hinged Finish: Stainless steel
Type: Commercial Item: Ice Storage Bin
Item - Ice Bins: Stationary Ice Storage Bin Overall Width - Ice Machines: 30"
Includes: (4) 6" Legs Overall Depth - Ice Machines: 31"
Requires: Mfr. No. KBT19 Height: 37-1/2"
Agency Compliance: AHRI, NSF Overall Height - Ice Machines: 37-1/2"
Ice Storage Capacity: 344 lb. Ice Machine Storage Capacity: 344 lb.
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dimensions of ice machines and portable or countertop ice makers vary widely in our wide selection, as do the cooling needs (air- vs. water-cooled). Here is some additional information about Ice-O-Matic Ice Storage Bin. Width: 30", Type: Commercial.

Reviews of Ice-O-Matic #B40PS