Shop Alternate Products
This Product is Discontinued
Iceberg
Rectangle IndestrucTable® Classic Adjustable Height Utility Table, Charcoal - 24" x 48", 48" X (Discontinued)
Mfr # 65737
Zoro # G8480595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 48"
- Length 48"
- Height 21" to 31"
- Tabletop Material Blow Molded Polyethylene