Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
IndestrucTables Too 1200 Folding Table, 72w x 24d x 29h, Charcoal
  • Zoro #: G0204323
  • Mfr #: 65387
$237.25
  • Item: IndestrucTables Too 1200 Folding Table
  • Type: Folding Table
  • Length: 72"
See full product details
This item ships free.

Iceberg #65387 Specifications

  • Zoro #: G0204323
  • Mfr #: 65387
Item: IndestrucTables Too 1200 Folding Table Type: Folding Table
Length: 72" Series: Indestructrable Too
Material: Polyethylene Height: 29"
Width: 24" Shape: Rectangle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Table,Folding,24 In.x72 In.

Reviews of Iceberg #65387