Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , 30" W 30" L 25" or 28" H, Platinum Tabletop

  • Zoro #: G7482027
  • Mfr #: 65490
Iceberg Rectangle Folding Table ,  30" W 30" L 25" or 28" H,  Platinum Tabletop 65490
Iceberg Rectangle Folding Table ,  30" W 30" L 25" or 28" H,  Platinum Tabletop 65490
Iceberg Rectangle Folding Table ,  30" W 30" L 25" or 28" H,  Platinum Tabletop 65490
$39.39

Due to high demand, this product is limited to 25 per order.

  • Promotion Restriction: Not eligible for promotion
  • Edge Color: Platinum
  • Frame Color: Charcoal
See full product details
Orders over $75 ship free.

Iceberg #65490 Specifications

  • Zoro #: G7482027
  • Mfr #: 65490
Promotion Restriction: Not eligible for promotion Edge Color: Platinum
Frame Color: Charcoal Top Thickness: 2"
Width: 30" Leg Type: Scissor
Length: 30" Height: 25" or 28"
Green Environmental Attribute: Does not Contain Formaldehyde Frame Material: Steel
Table Material: Polyethylene Color: Platinum
Depth: 20" Edge Type: Bullnose
Assembled/Unassembled: Assembled Includes: Heavy Duty Nonmarring Protective Foot Cap
Series: Personal Folding Table Item: Folding Table
Type: Folding Table Material: Polyethylene
Tabletop Color: Platinum Load Rating: 25 lb.
Shape: Rectangle Surface Material: Blow Molded Polyethylene
Standards: ANSI/BIFMA Tabletop Material: Blow Molded Polyethylene
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Adjustable Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 20 in, Length 30 in, Height 25 in to 28 in, Tabletop Color Family Gray, Tabletop Color Platinum, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Platinum, Edge Type Bullnose, Leg Type Scissor, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 25 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap

Technical Guides

Reviews of Iceberg #65490