Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , 30" X 30" X 25" or 28" , Charcoal

  • Zoro #: G3109499
  • Mfr #: 65491
$35.19

Due to high demand, this product is limited to 10 per order.

  • Promotion Restriction: Not eligible for promotion
  • Shape: Rectangle
  • Includes: Heavy Duty Nonmarring Protective Foot Cap
See full product details
Orders over $75 ship free.

Iceberg #65491 Specifications

  • Zoro #: G3109499
  • Mfr #: 65491
Promotion Restriction: Not eligible for promotion Shape: Rectangle
Includes: Heavy Duty Nonmarring Protective Foot Cap Height: 25" or 28"
Series: Personal Folding Table Edge Type: Bullnose
Frame Color: Charcoal Assembled/Unassembled: Assembled
Edge Color: Charcoal Leg Type: Scissor
Load Rating: 25 lb. Depth: 20"
Material: Polyethylene Length: 30"
Width: 30" Frame Material: Steel
Table Material: Polyethylene Standards: ANSI/BIFMA
Tabletop Color: Charcoal Surface Material: Blow Molded Polyethylene
Item: Folding Table Green Environmental Attribute: Preconsumer 35% Recycled Resin
Type: Folding Table Color: Charcoal
Top Thickness: 2" Tabletop Material: Blow Molded Polyethylene
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 20 in, Length 30 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Bullnose, Leg Type Scissor, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 25 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap

Reviews of Iceberg #65491