Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , 72" W 72" L 29" H, Charcoal Tabletop

  • Zoro #: G3109569
  • Mfr #: 65467
$92.80
  • Height: 29 in
  • Material: Polyethylene
  • Length: 72 in
See full product details
This item ships free.

Iceberg #65467 Specifications

  • Zoro #: G3109569
  • Mfr #: 65467
Height: 29 in Material: Polyethylene
Length: 72 in Width: 30 in
Includes: Heavy Duty Nonmarring Protective Foot Cap Load Rating: 250 lb
Leg Type: Wishbone Table Material: Polyethylene
Type: Folding Table Color: Charcoal
Tabletop Color: Charcoal Top Thickness: 2 in
Edge Color: Charcoal Depth: 30"
Surface Material: Blow Molded Polyethylene Edge Type: Bullnose
Series: IndestrucTable TOO (TM) Frame Color: Charcoal
Standards: ANSI/BIFMA Green Environmental Attribute: Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Item: Folding Table Assembled/Unassembled: Assembled
Shape: Rectangle Frame Material: Steel
Tabletop Material: Blow Molded Polyethylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Bullnose, Leg Type Wishbone, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 250 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap

Reviews of Iceberg #65467