customer-service Help
Iceberg

Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4

Iceberg Stacking Chair,  Rough and Ready Series,  High Density Polyethylene PK4 64121
Tap to zoom
Hover or click to zoom
$421.03
pkg. of 4 ($105.26/ea)
  • Caster Type: Non-Mar Feet.
  • Seat Color: Black
  • Back Width: 24 in
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $421.03

Iceberg #64121 Specifications

  • Caster Type: Non-Mar Feet.
  • Seat Color: Black
  • Back Width: 24 in
  • Standards: ANSI/BIFMA, CAL-117, MAS Certified Green
  • Overall Depth: 27 in
  • Frame Material: Steel
  • Back Color: Black
  • Green Environmental Attribute: Preconsumer 35% Recycled Resin
  • Seat Width: 24 in
  • Arm Style: No Arm
  • Seat Material: Blow Molded High Density Polyethylene
  • Overall Width: 26 in
  • Series: Rough 'N Ready
  • Item: Stacking Chair
  • Cushion Thickness: Not Padded
  • Features: Dent and scratch resistant, Ergonomic extra wide seat and back for added comfort, Heavy gage steel tube
  • Frame Color: Silver
  • Assembled/Unassembled: Assembled
  • Seat Depth: 20 in
  • Overall Height: 32 in
  • Seat Height: 18 1/2 in
  • Back Height: 12 in
  • Back Material: Blow Molded High Density Polyethylene
  • Weight Capacity: 350 lb
  • Product Type: Stacking Chair
  • Country of Origin (subject to change): United States

Description

Stacking Chair, Rough 'N Ready Series, Overall Height 32 in, Overall Width 26 in, Overall Depth 27 in, Seat Height 18 1/2 in, Seat Width 24 in, Seat Depth 20 in, Back Height 12 in, Back Width 24 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 350 lb, Caster Type Non-Mar Feet.

Reviews of Iceberg #64121