Bypass Timer

ICM| Zoro #: G0578532| Mfr #: ICM175

$12.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Response Time (ms): -Application: Bypass a Low Pressure Switch During Compressor Heat Pump Startup or Oil Pressure Switch on Startup, For Low Ambient StartupsHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578532 Mfr #: ICM175
Response Time (ms): -Application: Bypass a Low Pressure Switch During Compressor Heat Pump Startup or Oil Pressure Switch on Startup, For Low Ambient Startups
Height: 2"Delay: Knob Adjustable
Memory Storage: -HP: -
Phase: -Hold: -
Item: Switch BypassTime Delay: 10-1000 Seconds
Type: Low PressureMonitors: -
Depth: 2"Increased Torque (Oz.-In.): -
Includes: Adjustable KnobVoltage: 18 To 240
Control Volts: 18 to 240Agency Compliance: E53944
For Use With: Bypass switches And For Low Ambient Start UpsPick Up: -
Hz: -Drop Out: -
% Volts Unbalance: -Width: -
Temp. Rating (F): -Contact Rating (Amps): 1
Country of Origin (subject to change): United States

Description

Switch Bypass, Low Pressure, Control Volts 18 to 240, Contact Rating (Amps) 1, Pick Up -, Hold -, Drop Out -, Voltage 18 To 240, Phase -, -, -, -, Increased Torque (Oz.-In.) -, Knob Adjustable, Time Delay 10-1000 Seconds, Response Time (ms) -, Temp. Rating (F) -, - Memory Storage, Monitors -, 2 In., 2 In., -, Bypass a Low Pressure Switch During Compressor Heat Pump Startup or Oil Pressure Switch on Startup, For Low Ambient Startups, For Use With Bypass switches And For Low Ambient Start Ups

Reviews