Head Pressure Control

ICM| Zoro #: G0607826| Mfr #: ICM326HNC

$92.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range (C): -40 to 75
Status Indicator: Green and Yellow Light, Full or Modulated Motor Voltage at a Glance
Hard Start Timing (Sec.): 0.1 to 5.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607826 Mfr #: ICM326HNC
Ambient Temp. Range (C): -40 to 75Status Indicator: Green and Yellow Light, Full or Modulated Motor Voltage at a Glance
Hard Start Timing (Sec.): 0.1 to 5.0Item: Head Pressure Control
Includes: Built-In 24V TransformerTriac Output Amps: 0.1 to 10.0
Function: High Temperature Bypass, Heat Pump Override and Adjustable Hard Start Timming and Motor Cutout SpeedInput Volts AC @ 60/50 Hz: 120 to 240
Pressure: Low, Cutoff and Liquid Slugging in Low Ambient ConditionControls: Head Pressure By Varying the Amount of Air Through the Condenser to Help Prevent Evaporator Freeze Up
Country of Origin (subject to change): United States

Description

Head Pressure Control, Hard Start Timing 0.1-5.0 Seconds, Triac Output Current 0.1-10.0 Amps, Built In 24 Volt Transformer, With Heat Pump Bypass, Output Voltage 120-240 VAC

Reviews