KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Head Pressure Control

ICM| Zoro #: G2048331| Mfr #: ICM327HNC

$103.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Built-In 24V Transformer
Ambient Temp. Range (C): -40 to 75
Item: Head Pressure Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048331 Mfr #: ICM327HNC
Includes: Built-In 24V TransformerAmbient Temp. Range (C): -40 to 75
Item: Head Pressure ControlControls: Head Pressure By Varying the Amount of Air Through the Condenser to Help Prevent Evaporator Freeze Up
Input Volts AC @ 60/50 Hz: 480Triac Output Amps: 0.1 to 10.0
Pressure: Low, Cutoff and Liquid Slugging in Low Ambient ConditionFunction: High Temperature Bypass, Heat Pump Override and Adjustable Hard Start Timming and Motor Cutout Speed
Hard Start Timing (Sec.): 0.1 to 5.0Status Indicator: Green and Yellow Light, Full or Modulated Motor Voltage at a Glance
Country of Origin (subject to change): United States

Description

Head Pressure Control, Hard Start Timing 0.1-5.0 Seconds, Triac Output Current 0.1-10.0 Amps, Built In 24 Volt Transformer, With Heat Pump Bypass, Output Voltage 480 VAC

Reviews