Thermostat, Fixed 55 Degrees F

ICM| Zoro #: G1630772| Mfr #: SC055

$8.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System Switching: No
Includes: 6" Wire Leads
Item: Low Voltage Thermostat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630772 Mfr #: SC055
System Switching: NoIncludes: 6" Wire Leads
Item: Low Voltage ThermostatDual Transformer Compatible: No
For Use With: (2) Wire HVAC SystemsFan Switching: No
Voltage: 18VAC to 30VACPower Method: Hardwired
Control Range: Fixed 55 Degrees F750mV Compatible: No
Height: 2"Depth: 3/8"
Automatic Changeover: NoWidth: 3/8"
Country of Origin (subject to change): United States

Description

Low Voltage Thermostat, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 18VAC to 30VAC, 750mV Compatible No, Mounting -, Height 2 In., Width 3/8 In., Depth 3/8 In., Control Range Fixed 55 Degrees F, For Use With (2) Wire HVAC Systems, Includes 6 In. Wire Leads

Reviews