PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thermostat, Fixed 65 Degrees F

ICM| Zoro #: G1259106| Mfr #: SC065

$7.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 18VAC to 30VACPower Method: HardwiredSystem Switching: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259106 Mfr #: SC065
Voltage: 18VAC to 30VACPower Method: Hardwired
System Switching: NoAutomatic Changeover: No
Control Range: Fixed 65 Degrees FHeight: 2"
For Use With: (2) Wire HVAC SystemsIncludes: 6" Wire Leads
Dual Transformer Compatible: NoItem: Low Voltage Thermostat
Width: 3/8"Fan Switching: No
750mV Compatible: NoDepth: 3/8"
Country of Origin (subject to change): United States

Description

Low Voltage Thermostat, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 18VAC to 30VAC, 750mV Compatible No, Mounting -, Height 2 In., Width 3/8 In., Depth 3/8 In., Control Range Fixed 65 Degrees F, For Use With (2) Wire HVAC Systems, Includes 6 In. Wire Leads

Reviews