Icm
Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC
Mfr # ACH75
Zoro # G1560833
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18/30VAC
- Control Range Fixed 75 Degrees F
- System Switching No
- Height 2"
- Width 3/8"
Explore More Products
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH70
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC I1010W
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC I2010
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC SC2010L
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC SC1600L
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH55
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH60
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Hardwired, 24VAC I2010WH
- ICM Managed Property Thermostat, 3 H 2 C, Hardwired, 24VAC MP2211L
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 1 C, 20/30VAC 1C26-101
- HONEYWELL Th115-A-120S 120V 4-Wire Spst TH115-A-12
- Icm Low Voltage Thermostats