BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Monitor, Line Voltage

ICM| Zoro #: G2019771| Mfr #: ICM450

$121.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Phase: ThreeHold: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019771 Mfr #: ICM450
Hz: 50/60Phase: Three
Hold: -Voltage: 190-630
Delay: Button AdjustableTemp. Rating (F): -40 to 167
Monitors: Voltage Unbalance, High/Low Voltage, Phase Loss, Reversal, Incorrect Sequencing and Rapid Short CyclingIncludes: LCD Display
Contact Rating (Amps): -Type: Manual or Automatic Reset
Pick Up: -For Use With: 3 Phase Equipment
Width: 4.25"Drop Out: -
Time Delay: 0 To 10 MinutesHeight: 1.5"
NC Output (Amps): 6Memory Storage: Programmable 25-Fault
Depth: 6.5"Agency Compliance: -
Response Time (ms): -Item: Line Voltage Monitor
% Volts Unbalance: 2 to 25, Adj.Control Volts: 18 to 240
Increased Torque (Oz.-In.): -N.O. Output (Amps): 10
HP: -Application: Protects 3 Phase Motors And Equipment From Voltage Faults
Country of Origin (subject to change): United States

Description

Line Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 6, N.O. Output (Amps) 10, Contact Rating (Amps) -, Pick Up -, Hold -, Drop Out -, Voltage 190-630, Phase Three, 50/60, -, 2 to 25, Adj., Increased Torque (Oz.-In.) -, Button Adjustable, Time Delay 0 To 10 Minutes, Response Time (ms) -, Temp. Rating (F) -40 To 167, Programmable 25-Fault Memory Storage

Reviews