20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Plug-In Line Voltage Monitor, 3 Phase

  • Zoro #: G2024337
  • Mfr #: ICM408

Plug-In Line Voltage Monitor, 3 Phase

  • Zoro #: G2024337
  • Mfr #: ICM408

$59.52 /ea

Details
  • Hz: 50/60
  • Type: 3-Phase
  • NC Output (Amps): 10
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Icm #ICM408 Specifications

  • Zoro #: G2024337
  • Mfr #: ICM408
Hz: 50/60 Type: 3-Phase
NC Output (Amps): 10 Depth: 2-1/2 In.
Phase: 3 Voltage: 190-480 VAC
Temp. Rating (F): -40F to +149F N.O. Output (Amps): 10
Monitors: Low Voltage, High Voltage, Phase Loss, Power interruptions, Phase Reversal, Unblanced Voltage For Use With: 3-Phase Equipment
% Volts Unbalance: 2-8 User Select Application: Protects 3 Phase Motors And Equipment From Voltage Faults
Item: Plug-In Line Voltage Monitor Width: 1-3/4 In.
Contact Rating (Amps): 10 Includes: Status LED
Response Time (ms): Within 100 Height: 4"
Country of Origin (subject to change): United States

Description

Cooling equipment relays provide switching when one signal is required to control multiple circuits. Here are some important details for Icm Plug-In Line Voltage Monitor. Voltage: 190-480 VAC, Phase: 3.

Reviews of Icm #ICM408