Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Relay, Time Delay

  • Zoro #: G2439412
  • Mfr #: ICM206

$11.55

Details
  • Memory Storage: -
  • Hz: 50/60
  • Hold: -
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Icm #ICM206 Specifications

  • Zoro #: G2439412
  • Mfr #: ICM206
Memory Storage: - Hz: 50/60
Hold: - Application: Lock Out Protection For Anticipator Type Thermostats in HVAC and Refrigeration
HP: - Item: Time Delay
Contact Rating (Amps): 1.5 Type: Delay on Break/Lockout
% Volts Unbalance: - Time Delay: Adj. 180 to 600 Sec.
Response Time (ms): - Temp. Rating (F): -40 to 167
Delay: Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time Depth: -
Includes: 1/4" Quick Connect, Single Hole Mounting Control Volts: 18 to 30
Agency Compliance: IEEE587 Height: -
Increased Torque (Oz.-In.): - Drop Out: -
Pick Up: - Voltage: 18 To 30
Width: - Phase: -
Monitors: - Country of Origin (subject to change): United States

Description

Cooling equipment relays provide switching when one signal is required to control multiple circuits. Icm Time Delay include characteristics like: Voltage: 18 To 30, Phase: -, Hp: -.

Reviews of Icm #ICM206