October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Relay, Time Delay

  • Zoro #: G2754753
  • Mfr #: ICM253

$12.14

Details
  • Time Delay: Adj. 12 to 390 Sec.
  • Control Volts: 18 to 30
  • Width: -
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Icm #ICM253 Specifications

  • Zoro #: G2754753
  • Mfr #: ICM253
Time Delay: Adj. 12 to 390 Sec. Control Volts: 18 to 30
Width: - Hz: 50/60
Memory Storage: - Type: Post-Purge
Drop Out: - Delay: Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
Pick Up: - Agency Compliance: IEEE587
Application: Post Purge Protection For Anticipator Type Thermostats in HVAC and Refrigeration For Use With: -
Includes: 1/4" Quick Connect, Single Hole Mounting Temp. Rating (F): -40 to 167
Depth: 2" Phase: -
Voltage: 18 To 30 Increased Torque (Oz.-In.): -
% Volts Unbalance: - HP: -
Monitors: - Hold: -
Response Time (ms): - Height: 2"
Contact Rating (Amps): 1.0 Item: Time Delay
Country of Origin (subject to change): United States

Description

You can use cooling equipment relays when a circuit needs to be controlled by a separate, low-power signal. Here is some additional information about Icm Time Delay. Voltage: 18 To 30, Phase: -, Hp: -.

Reviews of Icm #ICM253