Icm
Non-Programmable Thermostat, 1 H None C, Battery, 3V DC
Mfr # SC1600L
Zoro # G8041516
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3V DC
- Stages Heat 1
- Color White
- Control Range 45 Degrees F to 90 Degrees F
- System Switching Heat Only
Explore More Products
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH55
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC I1010W
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH65
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC SC2010L
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH70
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC I2010
- ICM Managed Property Thermostat, 2 H 2 C, Hardwired, 24VAC MP4211
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 2 C, Wall Mount, Dual, 24VAC I2020
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 3 H 2 C, Hardwired, 24VAC I3020W
- WHITE-RODGERS 1F86-344 24V/Millivolt Single 1F86-344
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC TH6320ZW2003/U
- Icm Low Voltage Thermostats