Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Programmable i3 Series WIFI and Humidity Thermostat, 2 Stages, 24VAC

  • Zoro #: G0100199
  • Mfr #: I2010WH

$255.00

  • System Switching: Auto-Heat-Cool-Off-Emergency
  • Temporary Temperature Hold: Yes
  • Stages Heat: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icm #I2010WH Specifications

  • Zoro #: G0100199
  • Mfr #: I2010WH
System Switching: Auto-Heat-Cool-Off-Emergency Temporary Temperature Hold: Yes
Stages Heat: 2 Key Pad Lockout: Yes
Filter Indicator: Yes Color: White
Humidification Control: Yes Footnotes: 1, 5, 6, 7, 8
Temporary Program Override: Yes Remote Sensing Capability: Yes
Terminal Designations: RH, RC, W1/O/B, W2, AUX, Y1, G, S1, S2, SC Depth: 1-3/16"
Temperature Limiting: Yes WiFi Capability: Yes
Stages Cool: 1 750mV Compatible: No
Includes: Mounting hardware Fan Switching: Auto-On-Hourly
Battery Backup: No Width: 5-1/2"
Low Battery Indicator: Yes Item: Programmable i3 Series WIFI and Humidity Thermostat
Dual Transformer Compatible: No For Use With: A/C, Furnace and Heat Pump Systems
Programs per Week: 7, 5-2, or 5-1-1 Day Batteries Included: No
Programmable Fan: Yes Automatic Changeover: Yes
Power Method: Hardwired Dehumidification Control: Yes
Height: 1.19" Temp. Settings per Day: 4
Green Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption Voltage: 24VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This low voltage wifi thermostat from ICM is a welcome addition to any central heating and cooling system.It comes complete with 1 cooling stage and 2 heating stages. The programmable fan gives you even more control, with 7, 5-2, or 5-1-1 day programs per week. Keep your HVAC system in check with auto-heat-cool-off-emergency system switching and auto-on-hourly fan switching. You'll know this control is compatible with your system by the following terminal designations: RH, RC, W1/O/B, W2, AUX, Y1, G, S1, S2, SC. This low voltage wifi thermostat also meets the following environmental guidelines: Thermostat Has Programmable Feature to Reduce Energy Consumption. For use with: a/c, furnace and heat pump systems.

Reviews of Icm #I2010WH