Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AIS Transponder Kit, VHF, LCD, With GPS

  • Zoro #: G0107871
  • Mfr #: MA500TR KIT

$748.01

  • Number of Channels: 0
  • Item: AIS Tranponder Kit
  • Length: 165mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #MA500TR KIT Specifications

  • Zoro #: G0107871
  • Mfr #: MA500TR KIT
Number of Channels: 0 Item: AIS Tranponder Kit
Length: 165mm Output Watts: 2
License Required: No Band Type: VHF
Width: 110mm Display Type: LCD
Includes: GPS Height: 123mm
Power Required: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

AIS Tranponder Kit, Band Type VHF, Output Watts 2, Number of Channels 0, Display Type LCD, License Required No, Length 165mm, Width 110mm, Height 123mm, Power Required Yes, Includes GPS

Reviews of Icom #MA500TR KIT