Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Case, For M24, Lithium Ion, 3.7V

  • Zoro #: G0108346
  • Mfr #: BP266

$54.29

  • Fits Model: MFR. NO. M24
  • Fits Brand: Icom
  • Battery Capacity: 1500mAh
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #BP266 Specifications

  • Zoro #: G0108346
  • Mfr #: BP266
Fits Model: MFR. NO. M24 Fits Brand: Icom
Battery Capacity: 1500mAh Item: Battery Case
Battery Type: Lithium-ion Recharge Time: 3 to 4 hr.
Voltage: 3.7 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Battery Case, Fits Brand Icom, Fits Model MFR. NO. M24, Battery Type Lithium-Ion, Voltage 3.7, Battery Capacity 1500mAh, Recharge Time 3 to 4 hr.

Restrictions and Compliance

Hazardous material

Reviews of Icom #BP266