Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Case, For M32, Nickel Cadmium, 7.2V

  • Zoro #: G0108258
  • Mfr #: BP224

$54.47

  • Battery Capacity: 750mAh
  • Item: Battery Case
  • Voltage: 7.2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #BP224 Specifications

  • Zoro #: G0108258
  • Mfr #: BP224
Battery Capacity: 750mAh Item: Battery Case
Voltage: 7.2 Recharge Time: 3 to 4 hr.
Fits Brand: Icom Battery Type: Nickel Cadmium
Fits Model: MFR. NO. M32 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Battery Case, Fits Brand Icom, Fits Model MFR. NO. M32, Battery Type Nickel Cadmium, Voltage 7.2, Battery Capacity 750mAh, Recharge Time 3 to 4 hr.

Reviews of Icom #BP224