Icom
Cable, w/ Mfr. No. A6, A14, A24
Mfr # OPC515L
Zoro # G6412640
product price: $25.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A14, A24, Mfr. No. A6
- Connector Multi-Pin Connector
- Compatible Radio Type Handheld
- Compatible Radio Series A16, F3003, F3210D, F3400D, F4003, F4210D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, G86, IP730D, IP740D, M73, M85, M88, U86, V80, V80E, V86
- Compatible Charger Manufacturer Model Number IC-F3002, IC-F3013, IC-F4002, IC-F4013, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-G86, IC-U86, IC-V86, IIC-T70AIC-V86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Icom
- MFR # OPC515L
- Zoro # G6412640
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Power Supply Cable |
For Use With | A14, A24, Mfr. No. A6 |
Connector | Multi-Pin Connector |
Compatible Radio Type | Handheld |
Compatible Radio Series | A16, F3003, F3210D, F3400D, F4003, F4210D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, G86, IP730D, IP740D, M73, M85, M88, U86, V80, V80E, V86 |
Compatible Charger Manufacturer Model Number | IC-F3002, IC-F3013, IC-F4002, IC-F4013, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-G86, IC-U86, IC-V86, IIC-T70AIC-V86 |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | A14, A24, A6 |
Compatible Charger Brand | Icom |
Description
Power Supply Cable, Product Type DC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, F3003, F3210D, F3400D, F4003, F4210D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, G86, IP730D, IP740D, M73, M85, M88, U86, V80, V80E, V86, Compatible Radio Manufacturer Model Number A14, A24, A6, Compatible Charger Brand Icom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-d-246u-in1 (RAM-D-246U-IN1 RAM MOUNTS)
- ILC Replacement for BLU C785039200t Battery (C785039200T BATTERY BLU)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 (ML7-12191111111111111)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Securitron BPS2410 (ML5-122211111111111111111111111)
- ICOM Antenna, 5-11/16" L x 3-1/2" W (AH8000)
- ICOM Icom Antenna - Marine, GPSDirect Mount (FASC59V)
- ICOM Battery Pack, Lithium-Ion, Black (BP284)
- ICOM Battery Case, For M34, Lithium Ion, 7.4V (BP252)
- ICOM SKU#:55EE32, MFR#:BP297 (BP297)
- ICOM Desktop Microphone, Dynamic (SM26)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- MARMAT 12 Gauge Bakelite Inline Fuse Holder (FH12)