Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Command Mic Adapter, Rubber/Plastic

  • Zoro #: G0107978
  • Mfr #: IUK2CMA

$461.28

  • Width (In.): 3-35/64
  • Item: Dual Command Microphone Adapter
  • Length (In.): 55-33/64
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #IUK2CMA Specifications

  • Zoro #: G0107978
  • Mfr #: IUK2CMA
Width (In.): 3-35/64 Item: Dual Command Microphone Adapter
Length (In.): 55-33/64 Sub-Category: Cables, Adapters, and Power Supplies
Height (In.): 1-11/32 Includes: Instructions
For Use With: Mfr. No. M400BB/M424 Material: Rubber/Plastic
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Dual Command Microphone Adapter, Material Rubber/Plastic, Length (In.) 55-33/64, Width (In.) 3-35/64, Height (In.) 1-11/32, For Use With Mfr. No. M400BB/M424, Includes Instructions

Reviews of Icom #IUK2CMA